12 AWG XHHW-2 Solid Copper Green 500

Item #: 0003496

Cat #: 12XHHWCSOLGREX500

UPC:

Company wide:
0 in stock
Documents & Guides
12 AWG, XHHW-2, Solid Copper, 600V, Green, 500 ft. Reel.

Overview

12 AWG, XHHW-2, Solid Copper, 600V, Green, 500 ft. Reel.
Also known as: 12XHHWCSOLGREX500

Specifications

Color: Green
Length: 500 ft
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Solid
Color: Green
Gauge: 12 AWG
Volts AC: 600
Jacket: XLPE
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Solid