ASC 91842031C 4P 120V NEMI 1

Item #: 0003446

Cat #: 91842031C

UPC:

Company wide:
0 in stock
Documents & Guides
ASCO 91842031C 4P 20 AMP LIGHTING CONTACTOR 120V COIL - NEMA 1 ENCLOSED

Overview

ASCO 91842031C 4P 20 AMP LIGHTING CONTACTOR 120V COIL - NEMA 1 ENCLOSED
Also known as: 91842031C, ASC91842031C

Specifications

Poles: 2
Color: Gray
Amps: 15
Material: Brass, Nylon
NEMA Configuration: 5-15R, WD-1, WD-6
Poles: 2
Amps: 15
NEMA Configuration: 5-15R, WD-1, WD-6
Color: Gray
Material: Brass, Nylon