Conduit Body Cover, Type: Wedge, Form 7, 3-1/2" to 4", Steel

Item #: 0003425

Cat #: APP970

UPC: 781381507493

$ 47.44 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body Cover, Type: Wedge, FM7, Size: 3-1/2" to 4", Material: Stamped Steel.

Overview

Conduit Body Cover, Type: Wedge, FM7, Size: 3-1/2" to 4", Material: Stamped Steel.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381507493, APP970

Specifications

Family / Style: Form 7
Material: Steel
Hub Diameter: 4 in, 3 1/2 in
Family / Style: Form 7
Hub Diameter: 4 in, 3 1/2 in
Material: Steel