EMT Transition Connector, Straight, Diameter 1", Two Piece Type, Steel

Item #: 0003424

Cat #: 92T100

UPC: 781381756907

$ 15.57 EA
Company wide:
7 in stock
Documents & Guides
EMT Transition Connector, Straight, Diameter 1 Inch, Two Piece Type, Steel, For Use With EMT Conduit

Overview

EMT Transition Connector, Straight, Diameter 1 Inch, Two Piece Type, Steel, For Use With EMT Conduit

Appleton™ transition couplings are used to join lengths of steel EMT to various raceway systems. Transition connectors are used to secure and terminate steel EMT to knockouts and concrete tight box.

Also known as: 781381756907, 92T100, APP92T100

Specifications

Diameter: 1 in
Material: Steel
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated
Material: Steel