Ball Type Swivel Hanger, Fixture Stem Size: 1/2", Metallic

Item #: 0003416

Cat #: 8458R

UPC: 781381337038

$ 33.78 EA
Company wide:
247 in stock
Documents & Guides
Ball Type Swivel Hanger Cover, Metallic. Fixture Stem Size: 1/2". Fixture Weight: 50 lbs. For use with: 4” Square Boxes.

Overview

Ball Type Swivel Hanger Cover, Metallic. Fixture Stem Size: 1/2". Fixture Weight: 50 lbs. For use with: 4” Square Boxes.

SHC Flexible Fixture Hangers are used for the suspension of HID, fluorescent and incandescent lighting fixtures. These Ball Type hangers allow for a 20° swing.

Also known as: 781381337038, 8458R, APP8458R, pendant hanger, swivel hanger

Specifications

Mounting: Screw On, Nail On
Mounting: Screw On, Nail On