Ball Type Swivel Hanger, Fixture Stem Size: 1/2", Metallic

Item #: 0003415

Cat #: 8438R

UPC: 781381337021

$ 33.78 EA
Company wide:
27 in stock
Documents & Guides
Ball Type Swivel Hanger Cover, Metallic. Fixture Stem Size: 1/2". Fixture Weight: 50 lbs. For use with: 3-1/4” and 4” Octagonal Boxes.

Overview

Ball Type Swivel Hanger Cover, Metallic. Fixture Stem Size: 1/2". Fixture Weight: 50 lbs. For use with: 3-1/4” and 4” Octagonal Boxes.

SHC Flexible Fixture Hangers are used for the suspension of HID, fluorescent and incandescent lighting fixtures. These Ball Type hangers allow for a 20° swing

Also known as: 781381337021, 8438R, APP8438R

Specifications

Material: Malleable Iron
Mounting: Screw On, Nail On
Material: Malleable Iron
Mounting: Screw On, Nail On