Ball Type Swivel Hanger, Fixture Stem Size: 3/4", Metallic

Item #: 0003414

Cat #: 8436R

UPC: 781381337014

$ 36.73 EA
Company wide:
37 in stock
Documents & Guides
Ball Type Swivel Hanger Cover, Metallic. Fixture Stem Size: 3/4". Fixture Weight: 50 lbs. For use with: 3-1/4” and 4” Octagonal Boxes.

Overview

Ball Type Swivel Hanger Cover, Metallic. Fixture Stem Size: 3/4". Fixture Weight: 50 lbs. For use with: 3-1/4” and 4” Octagonal Boxes.

SHC Flexible Fixture Hangers are used for the suspension of HID, fluorescent and incandescent lighting fixtures. These Ball Type hangers allow for a 20° swing

Also known as: 781381337014, 8436R, APP8436R

Specifications

Material: Iron
Mounting: Screw On, Nail On
Material: Iron
Mounting: Screw On, Nail On