Conduit Body Cover, 2", Form 7, Steel

Item #: 0003407

Cat #: APP670

UPC: 781381507479

$ 23.87 EA
Company wide:
2,060 in stock
Conduit Body Cover, Type: Wedge, FM7, Size: 2", Material: Stamped Steel.

Overview

Conduit Body Cover, Type: Wedge, FM7, Size: 2", Material: Stamped Steel.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381507479, APP670, APPAPP670

Specifications

Family / Style: Form 7
Material: Steel
Hub Diameter: 2 in
Family / Style: Form 7
Hub Diameter: 2 in
Material: Steel