Conduit Body Cover, 1-1/2", Form 7, Steel

Item #: 0003405

Cat #: APP570

UPC: 781381507462

$ 13.65 EA
Company wide:
998 in stock
Conduit Body Cover, Type: Wedge, FM7, Size: 1-1/2", Material: Stamped Steel.

Overview

Conduit Body Cover, Type: Wedge, FM7, Size: 1-1/2", Material: Stamped Steel.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381507462, APP570, APPAPP570

Specifications

Family / Style: Form 7
Material: Steel
Hub Diameter: 1 1/2 in
Family / Style: Form 7
Hub Diameter: 1 1/2 in
Material: Steel