Conduit Body Cover, 1-1/4", Form 7, Steel

Item #: 0003403

Cat #: APP470

UPC: 781381507448

$ 13.65 EA
Company wide:
2,608 in stock
Conduit Body Cover, Type: Wedge, FM7, Size: 1-1/4", Material: Stamped Steel.

Overview

Conduit Body Cover, Type: Wedge, FM7, Size: 1-1/4", Material: Stamped Steel.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381507448, APP470, APPAPP470

Specifications

Family / Style: Form 7
Material: Steel
Hub Diameter: 1 1/4 in
Family / Style: Form 7
Hub Diameter: 1 1/4 in
Material: Steel