
4-11/16" Square Box, Welded, Metallic, 1-1/2" Deep
Item #: 0003400
Cat #: 4SJEK
UPC: 687855771370
$ 28.30 EA
Company wide:
115
in stock
Documents & Guides
4-11/16 Inch Square Box, Welded, Metallic. Depth: 1-1/2". Side Knockouts: (10) 1/2" & 3/4" TKO (eccentric). Bottom Knockouts: (1) 1/2" & (1) 3/4" & (2) 1/2" & 3/4" (eccentric) . Cubic Inches: 29.5". Includes: Ground Screw.
Overview
4-11/16 Inch Square Box, Welded, Metallic. Depth: 1-1/2". Side Knockouts: (10) 1/2" & 3/4" TKO (eccentric). Bottom Knockouts: (1) 1/2" & (1) 3/4" & (2) 1/2" & 3/4" (eccentric) . Cubic Inches: 29.5". Includes: Ground Screw.
Appleton™ and O-Z/Gedney™ metallic 4-11/16" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855771370, 4SJEK, APP4SJEK, 5S box
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 29.500 in³ |
| Number of Knockouts: | 14 |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Depth: | 1 1/2 in |
| Number of Knockouts: | 14 |
| Material: | Steel |
| Cubic Inches: | 29.500 in³ |
| Knockouts: | Yes |