Conduit Body Cover, 1", Form 7, Steel

Item #: 0003396

Cat #: APP370

UPC: 781381507431

$ 11.33 EA
Company wide:
8,718 in stock
Conduit Body Cover, Type: Wedge, FM7, Size: 1", Material: Stamped Steel.

Overview

Conduit Body Cover, Type: Wedge, FM7, Size: 1", Material: Stamped Steel.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381507431, APP370, APPAPP370, grt

Specifications

Family / Style: Form 7
Material: Steel
Hub Diameter: 1 in
Family / Style: Form 7
Hub Diameter: 1 in
Material: Steel