Kill A Watt Monitor

Item #: 0003395

Cat #: P4400

UPC:

Company wide:
0 in stock
Documents & Guides
Kill A Watt monitor is a cumulative kilowatt-hour monitor that displays volts, amps, watts, Hz, power factor, and VA. Unit has 0.2% accuracy. Rated for 15A, 125VAC, 1875 watts., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Kill A Watt monitor is a cumulative kilowatt-hour monitor that displays volts, amps, watts, Hz, power factor, and VA. Unit has 0.2% accuracy. Rated for 15A, 125VAC, 1875 watts., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: P4400, PTNP4400, kill a watt

Specifications

Mounting: Device
Volts AC: 120
Phase: 1
Amps: 15
Mounting: Device
Phase: 1
Volts AC: 120
Amps: 15