
Conduit Body Cover with Neoprene Gasket, Type: Wedge, FM7, Size: 3/4"
Item #: 0003391
Cat #: APP270FIG
UPC: 781381167727
$ 16.08 EA
Company wide:
9
in stock
Documents & Guides
Conduit Body Cover with Neoprene Gasket, Type: Wedge, FM7, Size: 3/4", Material: Cast Grayloy Iron.
Overview
Conduit Body Cover with Neoprene Gasket, Type: Wedge, FM7, Size: 3/4", Material: Cast Grayloy Iron.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381167727, APP270FIG, APPAPP270FIG
Specifications
| Material: | Cast Aluminum, Iron Alloy |
| Family / Style: | Form 7 |
| Hub Diameter: | 3/4 in |
| Material: | Cast Aluminum, Iron Alloy |
| Hub Diameter: | 3/4 in |
| Family / Style: | Form 7 |