Conduit Body Cover, 3/4", Form 7, Steel

Item #: 0003389

Cat #: 270

UPC: 781381507424

$ 8.28 EA
Company wide:
7,633 in stock
Conduit Body Cover, Type: Wedge, FM7, Size: 3/4", Material: Stamped Steel.

Overview

Conduit Body Cover, Type: Wedge, FM7, Size: 3/4", Material: Stamped Steel.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381507424, 270, APPAPP270

Specifications

Family / Style: Form 7
Material: Steel
Hub Diameter: 3/4 in
Family / Style: Form 7
Hub Diameter: 3/4 in
Material: Steel