
Eaton General purpose encapsulated transformer
Item #: 0003388
Cat #: Y38M47T45A
UPC: 786680010897
$ 13539.38 EA
Company wide:
0
in stock
Documents & Guides
Eaton General purpose encapsulated transformer, EPT, aluminum, NEMA 3R, 244, 60 Hz, three-phase, 380 V, 480Y/277 V, 2 at +2.5% FCAN, 4 at -2.5% FCBN, 115 ¦C rise, 45 KVA, indoor-outdoor, 84AB
Overview
Eaton General purpose encapsulated transformer, EPT, aluminum, NEMA 3R, 244, 60 Hz, three-phase, 380 V, 480Y/277 V, 2 at +2.5% FCAN, 4 at -2.5% FCBN, 115 ¦C rise, 45 KVA, indoor-outdoor, 84AB
EatonÆs EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.
Also known as: 786680010897, Y38M47T45A, CUTY38M47T45A
Specifications
No Specifications Available