Handy Box, 1-3/4" Deep, 1/2" KOs, Drawn, Steel

Item #: 0003387

Cat #: 18012

UPC: 687855760206

$ 14.78 EA
Clearance
Price good while supplies last
Company wide:
33 in stock
Documents & Guides
Handy Box, 1-3/4 Inch Deep, Side Knockouts: (6) 1/2 Inch, End Knockouts: (2) 1/2 Inch, Bottom: (2) 1/2 Inch, Cubic Inches: 15.0, Drawn, Steel

Overview

Handy Box, 1-3/4 Inch Deep, Side Knockouts: (6) 1/2 Inch, End Knockouts: (2) 1/2 Inch, Bottom: (2) 1/2 Inch, Cubic Inches: 15.0, Drawn, Steel

Get in, get it done, and pass inspection with Appleton metallic boxes—built for fast installs, tough environments, and code-ready performance.

Also known as: 687855760206, 18012, APP18012

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 1 3/4 in
Cubic Inches: 15 in³
Knockout Diameter: 1/2 in
Material: Steel
Cubic Inches: 15 in³
Mounting: Screw On, Nail On
Depth: 1 3/4 in