Conduit Body Cover, 1/2", Form 7, Iron Alloy

Item #: 0003386

Cat #: APP170F

UPC: 781381507516

$ 9.34 EA
Company wide:
48 in stock
Conduit Body Cover, Type: Wedge, FM7, Size: 1/2", Material: Grayloy Iron.

Overview

Conduit Body Cover, Type: Wedge, FM7, Size: 1/2", Material: Grayloy Iron.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381507516, APP170F, APPAPP170F

Specifications

Family / Style: Form 7
Material: Iron Alloy
Hub Diameter: 1/2 in
Family / Style: Form 7
Hub Diameter: 1/2 in
Material: Iron Alloy