Conduit Body Cover, 1/2", Form 7, Steel

Item #: 0003385

Cat #: APP170

UPC: 781381507417

$ 6.80 EA
Company wide:
5,211 in stock
Conduit Body Cover, Type: Wedge, FM7, Size: 1/2", Material: Stamped Steel.

Overview

Conduit Body Cover, Type: Wedge, FM7, Size: 1/2", Material: Stamped Steel.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381507417, APP170, APPAPP170

Specifications

Family / Style: Form 7
Material: Steel
Hub Diameter: 1/2 in
Family / Style: Form 7
Hub Diameter: 1/2 in
Material: Steel