ADAPTER ASSY M1 ZINC PL 100W

Item #: 0003363

Cat #: VU100M

UPC: 781381441841

Company wide:
0 in stock
Documents & Guides
Appleton UNILETS V-51 Series Fixture Unit With Guard, Lamp Type: 60 - 150 WTT A21 Medium Incandescent, Lamp Wattage: 60 - 150 WTT, Voltage Rating: 150 V, Number Of Lamps: 1, Material: Malleable Iron Mounting Hood With Aluminum Adapter And Steel Guard, Porcelain Socket With Brass Screw Shell, Fixture Wattage: 60 - 150 WTT, Housing Finish: Zinc Electroplate, Chromate And Epoxy Powder Coat Mounting Hood And Globe Adapter, Housing Material: Malleable Iron, Ambient Temperature Range: 75 DEG C Non-Classified, 40 DEG C Classified, Temperature Range: 125 DEG C Supply Wire, Lens Material: Natural Finish Glass Globe, Reflector/Refractor: White Porcelain Enamel Steel Reflector, Standard: NEC: Class I, Division 2, Groups A, B, C, D, CSA Certified: Class I, Division 2, Groups A, B, C, D, Class II, Divisions 1 And 2, Groups E, F, G, Class III, Enclosure 3R, UL 1598, UL 844, UL E10444, C22.2 No. 250, C22.2 No. 137, CSA 025428, For Enclosed And Gasketed Lighting Fixtures For Use In Storage Areas, Tunnels, Subways, Chemical Plants And Other Areas Where Moisture, Dirt Or Corrosive Atmospheres Are A Problem, Suitable For Use In Wet Locations, Use With Threaded Metal Conduit

Overview

Appleton UNILETS V-51 Series Fixture Unit With Guard, Lamp Type: 60 - 150 WTT A21 Medium Incandescent, Lamp Wattage: 60 - 150 WTT, Voltage Rating: 150 V, Number Of Lamps: 1, Material: Malleable Iron Mounting Hood With Aluminum Adapter And Steel Guard, Porcelain Socket With Brass Screw Shell, Fixture Wattage: 60 - 150 WTT, Housing Finish: Zinc Electroplate, Chromate And Epoxy Powder Coat Mounting Hood And Globe Adapter, Housing Material: Malleable Iron, Ambient Temperature Range: 75 DEG C Non-Classified, 40 DEG C Classified, Temperature Range: 125 DEG C Supply Wire, Lens Material: Natural Finish Glass Globe, Reflector/Refractor: White Porcelain Enamel Steel Reflector, Standard: NEC: Class I, Division 2, Groups A, B, C, D, CSA Certified: Class I, Division 2, Groups A, B, C, D, Class II, Divisions 1 And 2, Groups E, F, G, Class III, Enclosure 3R, UL 1598, UL 844, UL E10444, C22.2 No. 250, C22.2 No. 137, CSA 025428, For Enclosed And Gasketed Lighting Fixtures For Use In Storage Areas, Tunnels, Subways, Chemical Plants And Other Areas Where Moisture, Dirt Or Corrosive Atmospheres Are A Problem, Suitable For Use In Wet Locations, Use With Threaded Metal Conduit
Also known as: 781381441841, VU100M, APPVU100M

Specifications

Material: Malleable Iron
Material: Malleable Iron