Globe Clear Polycarbonate 100w

Item #: 0003346

Cat #: VPG1CL

UPC: 781381728850

Company wide:
0 in stock
Documents & Guides
Features: Furnished With Connection Block For Easy Wiring, Shock-absorbing Porcelain Socket, Available In Three Standard Fixtures, Application: Storage Areas, Tunnels, Subways And Chemical Plants, Material: Polycarbonate, Finish: Natural, Color: Clear, Socket Type: Threaded, Mounting: Wall/Ceiling

Overview

Features: Furnished With Connection Block For Easy Wiring, Shock-absorbing Porcelain Socket, Available In Three Standard Fixtures, Application: Storage Areas, Tunnels, Subways And Chemical Plants, Material: Polycarbonate, Finish: Natural, Color: Clear, Socket Type: Threaded, Mounting: Wall/Ceiling
Also known as: 781381728850, VPG1CL, APPVPG1CL

Specifications

Color: Clear
Material: Plastic
Color: Clear
Material: Plastic