GLOBE RED 60W-150W

Item #: 0003330

Cat #: VGL1RE

UPC: 781381711159

Company wide:
0 in stock
Documents & Guides
UNILETS Globe, Lamp Type: 150 WTT A21 Medium Incandescent, Fixture Wattage: 150 WTT, Material: Glass, Color: Red, Finish: Natural, Standard: UL 1598, For REA Series Vaportight Enclosed And Gasketed Lighting Fixtures

Overview

UNILETS Globe, Lamp Type: 150 WTT A21 Medium Incandescent, Fixture Wattage: 150 WTT, Material: Glass, Color: Red, Finish: Natural, Standard: UL 1598, For REA Series Vaportight Enclosed And Gasketed Lighting Fixtures
Also known as: 781381711159, VGL1RE, APPVGL1RE

Specifications

Color: Red
Material: Glass
Color: Red
Material: Glass