Globe Clear Heat Resisting

Item #: 0003329

Cat #: VGL1HR

UPC: 781381711005

Company wide:
0 in stock
Documents & Guides
Features: Furnished With Connection Block For Easy Wiring, Shock-absorbing Porcelain Socket, Available In Three Standard Fixtures, Heat Resistance, Application:storage Areas, Tunnels, Subways And Chemical Plants, Wattage: 60 To 150w, Material: Glass, Finish: Natural, Color: Clear, Socket Type: Threaded, Mounting: Wall/Ceiling

Overview

Features: Furnished With Connection Block For Easy Wiring, Shock-absorbing Porcelain Socket, Available In Three Standard Fixtures, Heat Resistance, Application:storage Areas, Tunnels, Subways And Chemical Plants, Wattage: 60 To 150w, Material: Glass, Finish: Natural, Color: Clear, Socket Type: Threaded, Mounting: Wall/Ceiling
Also known as: 781381711005, VGL1HR, APPVGL1HR

Specifications

Color: Clear
Material: Glass
Color: Clear
Material: Glass