Globe, Green, 60W-150W

Item #: 0003328

Cat #: VGL1GR

UPC: 781381710954

Company wide:
0 in stock
Documents & Guides
Globe, Green, 60W-150W

Overview

Globe, Green, 60W-150W
Also known as: 781381710954, VGL1GR, APPVGL1GR

Specifications

Color: Green
Material: Glass
Color: Green
Material: Glass