Union, Male/Female, 2", Explosion-Proof, Aluminum

Item #: 0003306

Cat #: UNY200NRA

UPC: 781381257787

$ 189.87 EA
Company wide:
0 in stock
Documents & Guides
Union, Male/Female, 2 Inch, Explosion-Proof, Aluminum, For Connecting Conduit to Enclosure

Overview

Union, Male/Female, 2 Inch, Explosion-Proof, Aluminum, For Connecting Conduit to Enclosure

Appleton™ UNY, UNF, and UNL explosionproof and dust-ignitionproof unions are used for joining conduit and connecting conduit to enclosures. They facilitate modifications and permit the removal of enclosures without turning or removing conduit. They are also available as expansion unions, which compensate for the expansion and contraction of conduit.

Also known as: 781381257787, UNY200NRA, APPUNY200NRA

Specifications

Diameter: 2 in
Material: Aluminum
Diameter: 2 in
Material: Aluminum