Union, 2", Male/Female, Explosion-Proof, Steel

Item #: 0003305

Cat #: UNY200NR

UPC: 781381257770

$ 148.49 EA
Company wide:
3 in stock
Documents & Guides
Union, 2 Inch, Male/Female, Steel, Removable Male Nipple. Explosion-Proof/Dust-Ignitionproof

Overview

Union, 2 Inch, Male/Female, Steel, Removable Male Nipple. Explosion-Proof/Dust-Ignitionproof

Appleton™ UNY, UNF, and UNL explosionproof and dust-ignitionproof unions are used for joining conduit and connecting conduit to enclosures. They facilitate modifications and permit the removal of enclosures without turning or removing conduit. They are also available as expansion unions, which compensate for the expansion and contraction of conduit

Also known as: 781381257770, UNY200NR, APPUNY200NR

Specifications

Material: Malleable Iron
Diameter: 2 in
Gender: Female/Male
Material: Malleable Iron
Gender: Female/Male
Diameter: 2 in