Union, Male/Female, 1", Explosion-Proof, Aluminum

Item #: 0003301

Cat #: UNY100NRA

UPC: 781381234283

$ 81.93 EA
Company wide:
0 in stock
Documents & Guides
Union, 1 Inch, Male/Female, Aluminum, Conduit to Conduit, Explosion-Proof/Dust-Ignitionproof.

Overview

Union, 1 Inch, Male/Female, Aluminum, Conduit to Conduit, Explosion-Proof/Dust-Ignitionproof.

Appleton™ UNY, UNF, and UNL explosionproof and dust-ignitionproof unions are used for joining conduit and connecting conduit to enclosures. They facilitate modifications and permit the removal of enclosures without turning or removing conduit. They are also available as expansion unions, which compensate for the expansion and contraction of conduit.

Also known as: 781381234283, UNY100NRA, APPUNY100NRA

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum