Union, Female/Female, 1",Explosion-Proof, Aluminum

Item #: 0003285

Cat #: UNF100NRA

UPC: 781381234160

$ 77.59 EA
Company wide:
7 in stock
Documents & Guides
Union, 1 Inch, Female/Female, Aluminum, Conduit to Conduit, Explosion-Proof/Dust-Ignitionproof.

Overview

Union, 1 Inch, Female/Female, Aluminum, Conduit to Conduit, Explosion-Proof/Dust-Ignitionproof.

UNY and UNF unions are used for joining conduit and connecting conduit to enclosures. Facilitates modifications, permits removal of enclosures without turning or removal of conduit.

Also known as: 781381234160, UNF100NRA, APPUNF100NRA

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum