Union, 1", Female/Female, Explosion-Proof, Steel

Item #: 0003284

Cat #: UNF100NR

UPC: 781381234146

$ 72.74 EA
Company wide:
169 in stock
Documents & Guides
Union, 1 Inch, Female/Female, Malleable Iron, Conduit to Conduit, Explosion-Proof/Dust-Ignitionproof.

Overview

Union, 1 Inch, Female/Female, Malleable Iron, Conduit to Conduit, Explosion-Proof/Dust-Ignitionproof.

Appleton™ UNY, UNF, and UNL explosionproof and dust-ignitionproof unions are used for joining conduit and connecting conduit to enclosures. They facilitate modifications and permit the removal of enclosures without turning or removing conduit. They are also available as expansion unions, which compensate for the expansion and contraction of conduit.

Also known as: 781381234146, UNF100NR, APPUNF100NR, 3 piece Nelson

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel