Conduit Body, Type: T, 3/4", Form 35, Malleable Iron

Item #: 0003281

Cat #: T75M

UPC: 781381687102

$ 27.66 EA
Company wide:
209 in stock
Documents & Guides
Conduit Body, Type: T, FM35, Size: 3/4", Material: Malleable Iron.

Overview

Conduit Body, Type: T, FM35, Size: 3/4", Material: Malleable Iron.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381687102, T75M, APPT75M, T - Body

Specifications

Material: Malleable Iron
Type: Type T
Hub Diameter: 3/4 in
Material: Malleable Iron
Hub Diameter: 3/4 in
Type: Type T