Conduit Body, Type T, 1/2", Form 85, Aluminum

Item #: 0003276

Cat #: APPT50A

UPC: 781381686808

$ 16.27 EA
Company wide:
455 in stock
Documents & Guides
Conduit Body, Type: T, FM85, Size: 1/2", Material: Copper Free Aluminum.

Overview

Conduit Body, Type: T, FM85, Size: 1/2", Material: Copper Free Aluminum.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381686808, APPT50A

Specifications

Type: Type T
Material: Aluminum
Hub Diameter: 1/2 in
Type: Type T
Hub Diameter: 1/2 in
Material: Aluminum