
Conduit Body, Type: T, 1", Form 7, Grayloy-Iron
Item #: 0003274
Cat #: APPT37
UPC: 781381507080
$ 44.92 EA
Company wide:
346
in stock
Documents & Guides
Conduit Body, Type: T, FM7, Size: 1", Material: Grayloy Iron.
Overview
Conduit Body, Type: T, FM7, Size: 1", Material: Grayloy Iron.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381507080, APPT37
Specifications
| Family / Style: | Form 7 |
| Type: | Type T |
| Material: | Iron Alloy |
| Hub Diameter: | 1 in |
| Family / Style: | Form 7 |
| Material: | Iron Alloy |
| Type: | Type T |
| Hub Diameter: | 1 in |