Conduit Body, Type: T, 3/4", Form 7, Grayloy-Iron

Item #: 0003273

Cat #: APPT27

UPC: 781381507073

$ 29.78 EA
Company wide:
796 in stock
Conduit Body, Type T, FM7, Size: 3/4 Inch, Grayloy Iron.

Overview

Conduit Body, Type T, FM7, Size: 3/4 Inch, Grayloy Iron.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381507073, APPT27, 2NE40, Class 1 Division 2

Specifications

Family / Style: Form 7
Type: Type T
Material: Iron Alloy
Hub Diameter: 3/4 in
Family / Style: Form 7
Material: Iron Alloy
Type: Type T
Hub Diameter: 3/4 in