
Conduit Body, Type T, 2-1/2", Form 35, Malleable Iron
Item #: 0003272
Cat #: T250M
UPC: 781381688352
$ 248.76 EA
Company wide:
3
in stock
Documents & Guides
Conduit Body, Type T, 2-1/2 Inch, Form 35, Malleable Iron, For Use With Rigid/IMC Conduit
Overview
Conduit Body, Type T, 2-1/2 Inch, Form 35, Malleable Iron, For Use With Rigid/IMC Conduit
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381688352, T250M, APPT250M
Specifications
| Material: | Malleable Iron |
| Type: | Type T |
| Family / Style: | Form 35 |
| Hub Diameter: | 2 1/2 in |
| Material: | Malleable Iron |
| Family / Style: | Form 35 |
| Type: | Type T |
| Hub Diameter: | 2 1/2 in |