Conduit Body, Type T, 2", Form 35, Malleable Iron

Item #: 0003271

Cat #: T200M

UPC: 781381688109

$ 125.16 EA
Company wide:
13 in stock
Conduit Body, Type T, 2 Inch, Form 35, Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type T, 2 Inch, Form 35, Malleable Iron, For Use With Rigid/IMC Conduit

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381688109, T200M, APPT200M

Specifications

Material: Malleable Iron
Type: Type T
Family / Style: Form 35
Hub Diameter: 2 in
Material: Malleable Iron
Family / Style: Form 35
Type: Type T
Hub Diameter: 2 in