Conduit Body, Type T, 1-1/2", Form 35, Malleable Iron

Item #: 0003268

Cat #: T150M

UPC: 781381687850

$ 80.93 EA
Company wide:
108 in stock
Documents & Guides
Conduit Body, Type: T, FM35, Size: 1-1/2", Material: Malleable Iron.

Overview

Conduit Body, Type: T, FM35, Size: 1-1/2", Material: Malleable Iron.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381687850, T150M, APPT150M

Specifications

Material: Malleable Iron
Type: Type T
Hub Diameter: 1 1/2 in
Material: Malleable Iron
Hub Diameter: 1 1/2 in
Type: Type T