Conduit Body, Type T, 1", Form 35, Malleable Iron

Item #: 0003264

Cat #: T100M

UPC: 781381687355

$ 41.47 EA
Company wide:
108 in stock
Conduit Body, Type T, 1 Inch, Form 35, Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type T, 1 Inch, Form 35, Malleable Iron, For Use With Rigid/IMC Conduit

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381687355, T100M, APPT100M

Specifications

Material: Malleable Iron
Type: Type T
Hub Diameter: 1 in
Material: Malleable Iron
Hub Diameter: 1 in
Type: Type T