Combination Coupling, EMT to Rigid, 1 inch, Steel

Item #: 0003260

Cat #: TWR100

UPC: 781381176828

$ 23.90 EA
Company wide:
52 in stock
Documents & Guides
EMT Combination Couplings, 1 inch, Material: Steel, EMT to Rigid Metal Conduit

Overview

EMT Combination Couplings, 1 inch, Material: Steel, EMT to Rigid Metal Conduit

Appleton™ transition couplings are used to join lengths of steel EMT to various raceway systems. Transition connectors are used to secure and terminate steel EMT to knockouts and concrete tight box.

Also known as: 781381176828, TWR100, APPTWR100

Specifications

Diameter: 1 in
Material: Steel
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated
Material: Steel