EMT Compression Coupling, Steel, 1"

Item #: 0003258

Cat #: 6100S

UPC: 687855867097

Company wide:
0 in stock
Documents & Guides
EMT Compression Coupling, 1 inch, Material: Steel

Overview

EMT Compression Coupling, 1 inch, Material: Steel

Appleton™ and O-Z/Gedney™ products are manufactured to keep you and your job site safe and efficient. Superior design standards and a wide range of options meet the needs of a variety of application driven requirements. From Commercial Fittings, Industrial Location Fittings, and Reels and Switches. Emerson delivers the best products and services along with safe reliable power where you need it

Also known as: 687855867097, 6100S, APP6100S

Specifications

Diameter: 1 in
Material: Steel
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated
Material: Steel