
Made in USA
Conduit Body, Type: TB, Size: 1/2", Form 35, Malleable Iron
Item #:
0003249
Cat #:
TB50M
UPC:
781381688857
$ 21.53 EA
Company wide:
22
in stock
Documents & Guides
Conduit Body, Type: TB, FM35, Size: 1/2", Material: Malleable Iron.
Overview
Conduit Body, Type: TB, FM35, Size: 1/2", Material: Malleable Iron.
Appleton™ Form 35™ Malleable Iron Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381688857, TB50M, APPTB50M
Specifications
Material: | Malleable Iron |
Diameter: | 1/2 in |
Material: | Malleable Iron |
Diameter: | 1/2 in |
Customer Reviews
No reviews for this product
(0)