Conduit Body, Type: TB, 3/4", Form 7, Grayloy-Iron

Item #: 0003246

Cat #: TB27

UPC: 781381507271

$ 33.18 EA
Company wide:
184 in stock
Conduit Body, Type: TB, FM7, Size: 3/4", Material: Grayloy Iron.

Overview

Conduit Body, Type: TB, FM7, Size: 3/4", Material: Grayloy Iron.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381507271, TB27, APPTB27

Specifications

Family / Style: Form 7
Type: Type TB
Material: Iron Alloy
Hub Diameter: 3/4 in
Family / Style: Form 7
Material: Iron Alloy
Type: Type TB
Hub Diameter: 3/4 in