Conduit Body, Type TB, Diameter 1-1/2", Form 35, Malleable Iron

Item #: 0003243

Cat #: TB150M

UPC: 781381689205

$ 83.03 EA
Company wide:
3 in stock
Conduit Body, Type TB, Diameter 1-1/2 Inch, Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type TB, Diameter 1-1/2 Inch, Malleable Iron, For Use With Rigid/IMC Conduit

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381689205, TB150M, APPTB150M

Specifications

Material: Malleable Iron
Diameter: 1 1/2 in
Type: Type TB
Family / Style: Form 35
Material: Malleable Iron
Type: Type TB
Diameter: 1 1/2 in
Family / Style: Form 35

Customer Reviews

No reviews for this product
(0)