
Conduit Body, Type: TB, 1-1/4", Malleable Iron
Item #:
0003242
Cat #:
TB125M
UPC:
781381689151
$ 56.68 EA
Company wide:
23
in stock
Documents & Guides
Conduit Body, Type: TB, FM35, Size: 1-1/4", Material: Malleable Iron. Includes: Built-In Pulling Rockers.
Overview
Conduit Body, Type: TB, FM35, Size: 1-1/4", Material: Malleable Iron. Includes: Built-In Pulling Rockers.
Appleton™ Form 35™ Malleable Iron Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381689151, TB125M, APPTB125M
Specifications
Material: | Malleable Iron |
Diameter: | 1 1/4 in |
Material: | Malleable Iron |
Diameter: | 1 1/4 in |
Customer Reviews
No reviews for this product
(0)