Liquidtight Connector, 1/2", Straight, Steel/Zinc

Item #: 0003232

Cat #: ST50F

UPC: 781381679206

$ 11.07 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight Connector, 1/2 Inch, Straight, Female ST Connection, Zinc Electroplated Steel

Overview

Liquidtight Connector, 1/2 Inch, Straight, Female ST Connection, Zinc Electroplated Steel

Appleton offers a full range of Class I Division 2 Liquidtight connectors ideally suited for OEM equipment, as well as harsh and corrosive environments. With only three main parts – the body, long-throat crimpable ferrule and compression nut – Appleton ST connectors are, at minimum, 25% quicker to install than the competitor’s. In addition, the breadth of Appleton’s ST Liquidtight product line offers a vast range of trade sizes,configurations, and male and female versions in both aluminum and steel. For all these reasons, Appleton is the top choice whenever a secure, safe connection is paramount.

Also known as: 781381679206, ST50F, APPST50F, 4370-LT

Specifications

Diameter: 1/2 in
Material: Steel
Diameter: 1/2 in
Material: Steel