Liquidtight Connector, Straight, 1", Steel

Item #: 0003228

Cat #: ST100

UPC: 781381679404

$ 18.78 EA
Company wide:
444 in stock
Documents & Guides
Liquidtight Connector, 1 Inch, Straight, Zinc Electroplated Steel

Overview

Liquidtight Connector, 1 Inch, Straight, Zinc Electroplated Steel

Connect with Appleton™ and O-Z/Gedney™ liquidtight conduit connectors by Emerson™, for so many reasons. We offer a complete range of liquidtight and vibration-proof connectors for wet, challenging locations, suitable for use in Class I, Division 2 and other hazardous locations. With multiple sizes and options, they’re ideally suited for OEM applications, including petroleum machinery, machine shop equipment, conveyors, packaging and more. Across the board, Emerson™ takes quality to the next level with superior materials, precise machining and user-friendly innovation. These durable connectors assemble quickly and easily to stay liquidtight for the long haul. For superior protection, quality and versatility, only our Appleton™ and O-Z/Gedney™ brands offer all the right connections.

Also known as: 781381679404, ST100, APPST100

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in