Liquidtight Sealing Gasket, 1", Steel Retainer

Item #: 0003217

Cat #: STG100

UPC: 781381684101

$ 3.03 EA
Company wide:
688 in stock
Documents & Guides
Liquidtight Sealing Gasket, 1 Inch, Steel Retainer With Elastomer Seal, STG Series Sealing Gaskets Provide A Seal Between Shoulder of Connector and Sheet Metal Enclosure

Overview

Liquidtight Sealing Gasket, 1 Inch, Steel Retainer With Elastomer Seal, STG Series Sealing Gaskets Provide A Seal Between Shoulder of Connector and Sheet Metal Enclosure

Appleton™ offers several liquidtight accessories and replacement parts. The STG sealing gaskets provide a positive seal between the shoulder of the connector and a sheet metal enclosure. The ST-SR Series wire mesh strain relief has a cap can be substituted for any related trade size ST™ Series cap to convert it to a Liquidtight connector with wire mesh strain relief. ST™ Series steel and aluminum patented replacement grounding ferrules are also available.

Also known as: 781381684101, STG100, APPSTG100

Specifications

Diameter: 1 in
Material: Neoprene, Steel
Diameter: 1 in
Material: Neoprene, Steel