Liquidtight Connector, Straight, 1", Insulated, Steel

Item #: 0003204

Cat #: STB100

UPC: 781381681056

$ 23.42 EA
Company wide:
11 in stock
Documents & Guides
Liquidtight Connector, 1 Inch, Straight, Insulated Throat, Zinc Electroplated Steel

Overview

Liquidtight Connector, 1 Inch, Straight, Insulated Throat, Zinc Electroplated Steel
Also known as: 781381681056, STB100, APPSTB100

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel