EMT Set Screw Coupling, 3", Steel, Concrete-Tight

Item #: 0003202

Cat #: SNTCC300

UPC: 781381121224

$ 226.75 EA
Company wide:
0 in stock
Documents & Guides
EMT Set Screw Connector, 3 Inch, Steel, Concrete-Tight When Taped, For Use With EMT Conduit

Overview

EMT Set Screw Connector, 3 Inch, Steel, Concrete-Tight When Taped, For Use With EMT Conduit

Appleton™ and O-Z/Gedney™ threadless compression couplings are used to join lengths of rigid metal conduit. Threadless compression connectors are used to secure and terminate rigid metal conduit to enclosures. Threadless set-screw couplings are used to join lengths of rigid metal conduit and IMC. Threadless set-screw connectors are used to secure and terminate rigid metal conduit and IMC to enclosures.

Also known as: 781381121224, SNTCC300, APPSNTCC300

Specifications

Diameter: 3 in, 4 in
Material: Steel
Insulation: Non-Insulated
Diameter: 3 in, 4 in
Insulation: Non-Insulated
Material: Steel