Reducing Bushing, Threaded, Malleable, 3" x 2"

Item #: 0003167

Cat #: RB300200

UPC: 781381655507

$ 39.49 EA
Company wide:
308 in stock
3" to 2", Reducing Bushing, Threaded, Bushing Material: Malleable Iron.

Overview

3" to 2", Reducing Bushing, Threaded, Bushing Material: Malleable Iron.

Appleton™ RB Series reducers are explosionproof and dust-ignitionproof. They are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems.

Also known as: 781381655507, RB300200, APPRB300200

Specifications

Material: Malleable Iron
Diameter: 3 in, 2 in
Standards: California Proposition 65
Material: Malleable Iron
Standards: California Proposition 65
Diameter: 3 in, 2 in