Reducing Bushing, Threaded, Malleable, 2-1/2" x 2"

Item #: 0003166

Cat #: RB250-200

UPC: 781381655408

$ 30.90 EA
Company wide:
466 in stock
2-1/2" to 2", Reducing Bushing, Threaded, Bushing Material: Malleable Iron.

Overview

2-1/2" to 2", Reducing Bushing, Threaded, Bushing Material: Malleable Iron.

Appleton™ RB Series reducers are explosionproof and dust-ignitionproof. They are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems.

Also known as: 781381655408, RB250-200, APPRB250200

Specifications

Material: Malleable Iron
Diameter: 2 in, 2 1/2 in
Material: Malleable Iron
Diameter: 2 in, 2 1/2 in